Motion
04832

3M
04832

Scotch® 1-1/2" Electrical Insulation Tape - 1-1/2 in Width, 8 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
MI ITEM #03176751
MFR #04832
Your Price$259.14/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04832

Scotch® 1-1/2" Electrical Insulation Tape - 1-1/2 in Width, 8 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
MI ITEM #03176751
MFR #04832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$259.14/rl(List $297.73)

Overview

Mfr description
04832 SCOTCH ELECTRICAL INSULATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight-cut, woven, cotton-cloth backing
  • Provides excellent tensile strength
  • Withstands temperatures up to 221 °F (105 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Dimensions
    1-1/2" x 36 ft
  • Width
    1-1/2 in
  • Package Quantity
    24
  • Thickness
    8 mil
  • Application
    Appliance and Fixture, Commercial Construction, Electrical Maintenance, Industrial Construction, Irrigation, Maintenance and Repair Operations, Mining, Solar, Utility, Wind Power
  • Length
    36 ft
  • Color
    Yellow
  • Backing Material
    Cotton
  • Adhesive Material
    Rubber Resin
  • Operating Temperature Range
    +32 to +220 °F
  • Min Operating Temperature
    +32 °F
  • Max Operating Temperature
    +220 °F
  • Standards Met
    ASTM Approved, ASTM D-1000, ASTM D-295, ASTM D-374, RoHS 2011/65/EU
  • Tape Backing Material
    Cotton
  • Tape Color
    Yellow
  • Temperature Range
    0 °C to 105 °C, 32 °F to 220 °F
  • Tensile Strength
    876 N/100 mm
  • Manufacturer Stock Number
    80610989495
  • Manufacturer Upc Number
    00054007048329
  • UPC_NO
    00054007048329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text