Motion
06118 SCOTCHLOK ELECTRIC IDC 564-BULK DOUBLE RUN WHITE 18-14 AWG

3M
06118 SCOTCHLOK ELECTRIC IDC 564-BULK DOUBLE RUN WHITE 18-14 AWG

3M™ Scotchlok™ Electrical IDC 564-BULK, Double Run, White, 18-14 AWG, 500 per carton, 5000/case
Mi Item #03176760
MFR #06118 SCOTCHLOK ELECTRIC IDC 564-BULK DOUBLE RUN WHITE 18-14 AWG
Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06118 SCOTCHLOK ELECTRIC IDC 564-BULK DOUBLE RUN WHITE 18-14 AWG

3M™ Scotchlok™ Electrical IDC 564-BULK, Double Run, White, 18-14 AWG, 500 per carton, 5000/case
Mi Item #03176760
MFR #06118 SCOTCHLOK ELECTRIC IDC 564-BULK DOUBLE RUN WHITE 18-14 AWG

Mfr description
06118 SCOTCHLOK ELECTRIC IDC 564-BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Beige polypropylene-insulated connector for parallel splicing
  • Suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.24/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Color
    White
  • Compatible Conductors
    Copper
  • Connector Configuration
    Double Run, Inline Splice, Pigtail Splice, Tap
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    White
  • Insulation Material
    Polypropylene
  • Manufacturer Upc Number
    00054007061182
  • Max Operating Temperature
    +90 °C
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    5000
  • Minimum Wire Gauge
    18 AWG
  • Number Of Tap Connections
    2
  • Number Of Through Connections
    2
  • Product Types
    Double Run
  • Tap Connection Type
    Insulation Displacement Crimp
  • UPC_NO
    00054007061182
  • Voltage Rating
    32 V
  • Wire Gauge Range
    18 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)