Motion
06128 SCOTCHLOK ELECTRIC IDC 905-BOX LOW VOLT RED 22-18AWG TAP 18-14AWG RUN

3M
06128 SCOTCHLOK ELECTRIC IDC 905-BOX LOW VOLT RED 22-18AWG TAP 18-14AWG RUN

3M™ Scotchlok™ Electrical IDC 905-POUCH, Double Run or Tap, Red, 22-18 AWG (Tap), 18-14 AWG (Run), 50 per pouch, 500 /Case
Mi Item #03176762
MFR #06128 SCOTCHLOK ELECTRIC IDC 905-BOX LOW VOLT RED 22-18AWG TAP 18-14AWG RUN
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06128 SCOTCHLOK ELECTRIC IDC 905-BOX LOW VOLT RED 22-18AWG TAP 18-14AWG RUN

3M™ Scotchlok™ Electrical IDC 905-POUCH, Double Run or Tap, Red, 22-18 AWG (Tap), 18-14 AWG (Run), 50 per pouch, 500 /Case
Mi Item #03176762
MFR #06128 SCOTCHLOK ELECTRIC IDC 905-BOX LOW VOLT RED 22-18AWG TAP 18-14AWG RUN

Mfr description
06128 SCOTCHLOK ELECTRIC IDC 905-BOX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Suitable for use in light fixtures, appliances and other electrical OEM applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.85/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Color
    Red
  • Compatible Conductors
    Copper
  • Connector Configuration
    Double Run, Inline Splice, Pigtail Splice, Tap
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Copper
  • Insulation Material
    Polypropylene
  • Manufacturer Upc Number
    00054007061281
  • Max Operating Temperature
    +90 °C
  • Maximum Wire Gauge
    14 (Run) AWG, 18 (Tap) AWG
  • Minimum Order Quantity
    10
  • Minimum Wire Gauge
    18 (Run) AWG, 22 (Tap) AWG
  • Number Of Tap Connections
    2
  • Number Of Through Connections
    1
  • Product Types
    Double Run or Tap
  • Tap Connection Type
    Bullet Snap, Insulation Displacement Crimp
  • UPC_NO
    00054007061281
  • Voltage Rating
    32 V
  • Wire Gauge Range
    18 to 14 (Run) AWG, 22 to 18 (Tap) AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)