Motion
06129 SCOTCHLOK ELECTRIC IDC 905-BULK LOW VOLT RED 22-18AWG TAP 18-14AWG RU

3M
06129 SCOTCHLOK ELECTRIC IDC 905-BULK LOW VOLT RED 22-18AWG TAP 18-14AWG RU

3M™ Scotchlok™ Electrical IDC 905-BULK, Double Run or Tap, Red, 22-18 AWG (Tap), 18-14 AWG (Run), 500 per bag, 5000 /Case
MI ITEM #03176763
MFR #06129 SCOTCHLOK ELECTRIC IDC 905-BULK LOW VOLT RED 22-18AWG TAP 18-14AWG RU
List Price$2,067.75/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06129 SCOTCHLOK ELECTRIC IDC 905-BULK LOW VOLT RED 22-18AWG TAP 18-14AWG RU

3M™ Scotchlok™ Electrical IDC 905-BULK, Double Run or Tap, Red, 22-18 AWG (Tap), 18-14 AWG (Run), 500 per bag, 5000 /Case
MI ITEM #03176763
MFR #06129 SCOTCHLOK ELECTRIC IDC 905-BULK LOW VOLT RED 22-18AWG TAP 18-14AWG RU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,067.75/ct for your price

Overview

Mfr description
06129 SCOTCHLOK ELECTRIC IDC 905-BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Suitable for use in light fixtures, appliances and other electrical OEM applications
  • 951 accommodates 22 to 18 AWG solid/stranded, 952 accommodates 18 to 14 AWG solid/stranded and 953 accommodates 12 AWG solid/stranded
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specifications

  • Connector Configuration
    Double Run, Inline Splice, Pigtail Splice, Tap
  • Number Of Through Connections
    1
  • Number Of Tap Connections
    2
  • Tap Connection Type
    Bullet Snap, Insulation Displacement Crimp
  • Wire Gauge Range
    18 to 14 (Run) AWG, 22 to 18 (Tap) AWG
  • Voltage Rating
    32 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Polypropylene
  • Insulation Color
    Copper
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +90 °C
  • Maximum Wire Gauge
    14 (Run) AWG, 18 (Tap) AWG
  • Minimum Wire Gauge
    18 (Run) AWG, 22 (Tap) AWG
  • Color
    Red
  • Manufacturer Upc Number
    50054007061293
  • Minimum Order Quantity
    1
  • Package Quantity
    500
  • Product Types
    Double Run or Tap
  • UPC_NO
    50054007061293
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text