Motion
06135 SCOTCHLOK ELECTRIC IDC 804-BULK RUN TAP FR BLUE 18-16AWG SOLID/STR 14

3M
06135 SCOTCHLOK ELECTRIC IDC 804-BULK RUN TAP FR BLUE 18-16AWG SOLID/STR 14

3M™ Scotchlok™ Electrical IDC 804-BULK, Blue, 18-16 AWG (solid/stranded), 14 AWG (stranded), 500 per carton, 5000/case
MI ITEM #03176766
MFR #06135 SCOTCHLOK ELECTRIC IDC 804-BULK RUN TAP FR BLUE 18-16AWG SOLID/STR 14
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06135 SCOTCHLOK ELECTRIC IDC 804-BULK RUN TAP FR BLUE 18-16AWG SOLID/STR 14

3M™ Scotchlok™ Electrical IDC 804-BULK, Blue, 18-16 AWG (solid/stranded), 14 AWG (stranded), 500 per carton, 5000/case
MI ITEM #03176766
MFR #06135 SCOTCHLOK ELECTRIC IDC 804-BULK RUN TAP FR BLUE 18-16AWG SOLID/STR 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
06135 SCOTCHLOK ELECTRIC IDC 804-BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, polypropylene-insulated connector electrically taps into a wire in mid-span without cutting
  • Suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring
  • Accommodates 18 to 14 AWG solid/stranded
  • RoHS 2011/65/EU Compliant

Specifications

  • Connector Configuration
    Run/Tap
  • Number Of Through Connections
    1
  • Number Of Tap Connections
    2
  • Tap Connection Type
    Insulation Displacement Crimp
  • Wire Gauge Range
    18 to 16 AWG
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Polypropylene
  • Insulation Color
    Blue
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +90 °C
  • Maximum Wire Gauge
    16 AWG
  • Additional Details
    Moisture Resistant
  • Minimum Wire Gauge
    18 AWG
  • Color
    Blue
  • Manufacturer Upc Number
    00054007061359
  • Minimum Order Quantity
    5000
  • Product Types
    Connector
  • UPC_NO
    00054007061359
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought