Motion
06147 SCOTCH ELECTRICAL MOISTURE SEALANT ROLL

3M
06147 SCOTCH ELECTRICAL MOISTURE SEALANT ROLL

Scotch® Electrical Moisture Sealant Roll 06147, 2-1/2 in x 10 ft, Black, 1 roll/carton, 10 rolls/Case
MI ITEM #03176767
MFR #06147 SCOTCH ELECTRICAL MOISTURE SEALANT ROLL
List Price$63.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06147 SCOTCH ELECTRICAL MOISTURE SEALANT ROLL

Scotch® Electrical Moisture Sealant Roll 06147, 2-1/2 in x 10 ft, Black, 1 roll/carton, 10 rolls/Case
MI ITEM #03176767
MFR #06147 SCOTCH ELECTRICAL MOISTURE SEALANT ROLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.82/each for your price

Overview

Mfr description
06147 SCOTCH ELECTRICAL MOISTURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyvinyl chloride backing resists moisture, alkalis, acid copper corrosion and moisture
  • Aggressive mastic adhesive offers optimized adherence
  • Made of black, durable polyvinyl chloride and mastic
  • Withstands a wide temperature range of 32 to 100 °F (0 to 38 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Backing Material
    PVC
  • Color
    Black
  • Length
    10 ft
  • Width
    2-1/2 in
  • Thickness
    45 mil
  • Operating Temperature Range
    +32 to +100 °F
  • Manufacturer Upc Number
    00054007061472
  • UPC_NO
    00054007061472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text