Motion
57558 SCOTCHLOK FEMALE DISC FUSE HOLDER POLYPROPYLENE INSUL 972-A 18-14AWG

3M
57558 SCOTCHLOK FEMALE DISC FUSE HOLDER POLYPROPYLENE INSUL 972-A 18-14AWG

3M™ Scotchlok™ Female Disconnect 972-A, Fuse Holder Polypropylene Insulated Self-Stripping, 18-14 AWG, 25 per carton, 250 /Case
MI ITEM #03176768
MFR #57558 SCOTCHLOK FEMALE DISC FUSE HOLDER POLYPROPYLENE INSUL 972-A 18-14AWG
List Price$104.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57558 SCOTCHLOK FEMALE DISC FUSE HOLDER POLYPROPYLENE INSUL 972-A 18-14AWG

3M™ Scotchlok™ Female Disconnect 972-A, Fuse Holder Polypropylene Insulated Self-Stripping, 18-14 AWG, 25 per carton, 250 /Case
MI ITEM #03176768
MFR #57558 SCOTCHLOK FEMALE DISC FUSE HOLDER POLYPROPYLENE INSUL 972-A 18-14AWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.51/each for your price

Overview

Mfr description
57558 SCOTCHLOK FEMALE DISC FUSE HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded for quick and easy identification of the wire size
  • Brass element construction for good conductivity and tin plating for corrosion resistance
  • Withstands temperatures of 221 °F (105 °C)
  • Made of insulated and self-stripping polypropylene

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051128575581
  • Minimum Order Quantity
    10
  • Package Quantity
    25
  • Product Types
    Connector
  • UPC_NO
    00051128575581
  • Weight
    0.008 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought