Motion
06292 CABLE TIE BASE 2-WAY ADHESIVE CTB1X1BGA-C BEIGE 1"X1" 100/BG

3M
06292 CABLE TIE BASE 2-WAY ADHESIVE CTB1X1BGA-C BEIGE 1"X1" 100/BG

3M™ Cable Tie Mounting Base CTB1X1BGA-C, 2-way Adhesive Mount, 500/Case
MI ITEM #03176773
MFR #06292 CABLE TIE BASE 2-WAY ADHESIVE CTB1X1BGA-C BEIGE 1"X1" 100/BG
Your Price$0.65/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06292 CABLE TIE BASE 2-WAY ADHESIVE CTB1X1BGA-C BEIGE 1"X1" 100/BG

3M™ Cable Tie Mounting Base CTB1X1BGA-C, 2-way Adhesive Mount, 500/Case
MI ITEM #03176773
MFR #06292 CABLE TIE BASE 2-WAY ADHESIVE CTB1X1BGA-C BEIGE 1"X1" 100/BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.65/bg(List $0.75)

Overview

Mfr description
06292 CABLE TIE BASE 2-WAY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Keep your wire or cable bundles organized in narrow spaces
  • Ideal for use with miniature, intermediate and standard cable ties
  • Bag quantity of 100
  • RoHS 2011/65/EU Compliant‎

Specifications

  • Tie Entry Style
    Two Way
  • Mounting Style
    Adhesive Mount
  • Maximum Tie Width
    5 mm
  • Material
    ABS
  • Color
    Beige
  • Dimensions
    1 x 1 x 0.1 in
  • Manufacturer Upc Number
    00054007062929
  • UPC_NO
    00054007062929
  • Height
    0.1 in
  • Length
    1 in
  • Minimum Order Quantity
    500
  • Overall Length
    1 in
  • Overall Width
    1 in
  • Weight
    0.907 g
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text