Motion
06297 CABLE TIE MOUNTING BASE 4-WAY ADHESIVE CTB1X1BKA-C BLACK 1"X1" 100/BG

3M
06297 CABLE TIE MOUNTING BASE 4-WAY ADHESIVE CTB1X1BKA-C BLACK 1"X1" 100/BG

3M™ Cable Tie Mounting Base CTB1X1BKA-C Black, 4-way Adhesive Mount, 500/Case
Mi Item #03176778
MFR #06297 CABLE TIE MOUNTING BASE 4-WAY ADHESIVE CTB1X1BKA-C BLACK 1"X1" 100/BG
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06297 CABLE TIE MOUNTING BASE 4-WAY ADHESIVE CTB1X1BKA-C BLACK 1"X1" 100/BG

3M™ Cable Tie Mounting Base CTB1X1BKA-C Black, 4-way Adhesive Mount, 500/Case
Mi Item #03176778
MFR #06297 CABLE TIE MOUNTING BASE 4-WAY ADHESIVE CTB1X1BKA-C BLACK 1"X1" 100/BG

Mfr description
06297 CABLE TIE MOUNTING BASE 4-WAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Keep your wire or cable bundles organized in narrow spaces
  • Ideal for use with miniature, intermediate and standard cable ties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Dimensions
    1 x 1 x 0.21 in
  • Height
    0.21 in
  • Length
    1 in
  • Maximum Tie Width
    5 mm
  • Overall Length
    1 in
  • Overall Width
    1 in
  • Weight
    0.003 lb
  • Width
    1 in

Details

  • Color
    Black
  • Manufacturer Stock Number
    7000133488
  • Manufacturer Upc Number
    10054007062971
  • Material
    Nylon
  • Minimum Order Quantity
    500
  • Mounting Style
    Adhesive Mount
  • Tie Entry Style
    Four Way
  • UPC_NO
    10054007062971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)