Motion
06317 SCOTCHLOK MALE DISC HEAT SHRINK INSUL BUTT MNHU10-250DMIK 12-10AWG

3M
06317 SCOTCHLOK MALE DISC HEAT SHRINK INSUL BUTT MNHU10-250DMIK 12-10AWG

3M™ Scotchlok™ Male Disconnect, Heat Shrink Fully Nylon Insulated Butted Seam MNHU10-250DMIK, 12-10 AWG, 250/Case
MI ITEM #03176798
MFR #06317 SCOTCHLOK MALE DISC HEAT SHRINK INSUL BUTT MNHU10-250DMIK 12-10AWG
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06317 SCOTCHLOK MALE DISC HEAT SHRINK INSUL BUTT MNHU10-250DMIK 12-10AWG

3M™ Scotchlok™ Male Disconnect, Heat Shrink Fully Nylon Insulated Butted Seam MNHU10-250DMIK, 12-10 AWG, 250/Case
MI ITEM #03176798
MFR #06317 SCOTCHLOK MALE DISC HEAT SHRINK INSUL BUTT MNHU10-250DMIK 12-10AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.43/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.150 in
  • Maximum Voltage Rating
    600 V
  • Overall Diameter
    0.39 in
  • Overall Length
    1.2 in
  • Overall Width
    0.47 in
  • Tab Size
    0.032 in x 0.250 in
  • Tab Width
    1/4 in
  • Terminal Thickness
    0.032 in
  • Weight
    0.006 lb

Details

  • Connection Material
    Tin-Plated Brass
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Gender
    Male
  • Insulation Color
    Yellow
  • Insulation Material
    Heat Shrink Polyolefin
  • Insulation Type
    Heat Shrink
  • Manufacturer Upc Number
    00054007063179
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    250
  • Minimum Wire Gauge
    12 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007063179
  • Wire Gauge Range
    12 to 10 AWG
  • Wire Range
    12 to 10 AWG

Overview

Mfr description
06317 SCOTCHLOK MALE DISC HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Butted-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • This male disconnect terminal offers excellent holding force
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Mates with 0.25-in wide female tab
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 250/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought