Motion
06327 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-10R/LK STUD SZ 10

3M
06327 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-10R/LK STUD SZ 10

3M™ Scotchlok™ Ring Tongue, Heat Shrink Brazed Seam MH14-10R/LK, Stud Size 10, 250/Case
MI ITEM #03176808
MFR #06327 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-10R/LK STUD SZ 10
List Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06327 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-10R/LK STUD SZ 10

3M™ Scotchlok™ Ring Tongue, Heat Shrink Brazed Seam MH14-10R/LK, Stud Size 10, 250/Case
MI ITEM #03176808
MFR #06327 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-10R/LK STUD SZ 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.97/each for your price

Overview

Mfr description
06327 SCOTCHLOK RING TONGUE HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Standard-style ring tongue fits around the stud
  • Stud size #10
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 250/case

Specifications

  • Color
    Blue
  • Stud Size
    #10
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Type
    Heat Shrink
  • Insulation Material
    Heat Shrink Polyolefin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Blue
  • Terminal Type
    Standard
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in
  • Seam Type
    Brazed
  • Standards Met
    UL listed, CSA certified
  • Terminal Connection
    Crimp
  • Wire Range
    16 to 14 AWG
  • Manufacturer Upc Number
    00054007063278
  • UPC_NO
    00054007063278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text