Motion
06329 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-10FLK STUD SZ 10

3M
06329 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-10FLK STUD SZ 10

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH14-10FLK, Stud Size 10, 250/Case
Mi Item #03176810
MFR #06329 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-10FLK STUD SZ 10
Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06329 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-10FLK STUD SZ 10

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH14-10FLK, Stud Size 10, 250/Case
Mi Item #03176810
MFR #06329 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-10FLK STUD SZ 10

Mfr description
06329 SCOTCHLOK LOCKING FORK HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.97/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Overall Width
    0.32 in
  • Stud Size
    #10
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Insulation Color
    Blue
  • Insulation Material
    Heat Shrink Polyolefin
  • Manufacturer Upc Number
    00054007063292
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    250
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Locking Fork
  • UPC_NO
    00054007063292
  • Wire Gauge Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)