Motion
06335 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-38RK STUD SZ 3/8

3M
06335 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Heat Shrink Brazed Seam MH14-38RK, Stud Size 3/8, 250/Case
MI ITEM #03176816
MFR #06335 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-38RK STUD SZ 3/8
Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06335 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Heat Shrink Brazed Seam MH14-38RK, Stud Size 3/8, 250/Case
MI ITEM #03176816
MFR #06335 SCOTCHLOK RING TONGUE HEAT SHRINK BRAZED SEAM MH14-38RK STUD SZ 3/8

Mfr description
06335 SCOTCHLOK RING TONGUE HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.51/each

Specifications

Dimensions

  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.1 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Insulation Color
    Blue
  • Insulation Material
    Heat Shrink Polyolefin
  • Insulation Type
    Heat Shrink
  • Manufacturer Upc Number
    00054007063353
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Brazed
  • Standards Met
    UL listed, CSA certified
  • Terminal Connection
    Crimp
  • Terminal Type
    Standard
  • UPC_NO
    00054007063353
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)