Motion
06358 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH10-8FLK STUD SZ 8

3M
06358 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH10-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH10-8FLK, Stud Size 8, 250/Case
MI ITEM #03176839
MFR #06358 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH10-8FLK STUD SZ 8
List Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06358 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH10-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH10-8FLK, Stud Size 8, 250/Case
MI ITEM #03176839
MFR #06358 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH10-8FLK STUD SZ 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.14/each for your price

Overview

Mfr description
06358 SCOTCHLOK LOCKING FORK HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Spring-like tongue firmly fits around the stud
  • Stud size #8
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 250/case

Specifications

  • Stud Size
    #8
  • Wire Gauge Range
    12 to 10 AWG
  • Connection Orientation
    Straight
  • Insulation Material
    Heat Shrink Polyolefin
  • Terminal Thickness
    0.04 in
  • Insulation Color
    Yellow
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Overall Length
    1 in
  • Manufacturer Upc Number
    00054007063582
  • UPC_NO
    00054007063582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought