Motion
06360 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-8FLK STUD SZ 8

3M
06360 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH14-8FLK, Stud Size 8, 250/Case
MI ITEM #03176842
MFR #06360 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-8FLK STUD SZ 8
List Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06360 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Heat Shrink Brazed Seam MH14-8FLK, Stud Size 8, 250/Case
MI ITEM #03176842
MFR #06360 SCOTCHLOK LOCKING FORK HEAT SHRINK BRAZED SEAM MH14-8FLK STUD SZ 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.97/each for your price

Overview

Mfr description
06360 SCOTCHLOK LOCKING FORK HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Spring-like tongue firmly fits around the stud
  • Stud size #8
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 250/case

Specifications

  • Terminal Shape
    Locking Fork
  • Stud Size
    #8
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Orientation
    Straight
  • Insulation Material
    Heat Shrink Polyolefin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Blue
  • Manufacturer Upc Number
    00054007063605
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    250
  • Minimum Wire Gauge
    16 AWG
  • Overall Length
    1 in
  • Overall Width
    0.3 in
  • UPC_NO
    00054007063605
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought