Motion
08313 MOTOR LEAD PIGTAIL SPLICE 5316 5-8 KV NON-SHIELD 8-4 AWG FEED 10-4 AW

3M
08313 MOTOR LEAD PIGTAIL SPLICE 5316 5-8 KV NON-SHIELD 8-4 AWG FEED 10-4 AW

3M™ Motor Lead Pigtail Splice 5316, 5-8 kV, 8-4 AWG (feeder), 10-4 AWG (motor lead), 1/case
MI ITEM #03176868
MFR #08313 MOTOR LEAD PIGTAIL SPLICE 5316 5-8 KV NON-SHIELD 8-4 AWG FEED 10-4 AW
Price$356.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08313 MOTOR LEAD PIGTAIL SPLICE 5316 5-8 KV NON-SHIELD 8-4 AWG FEED 10-4 AW

3M™ Motor Lead Pigtail Splice 5316, 5-8 kV, 8-4 AWG (feeder), 10-4 AWG (motor lead), 1/case
MI ITEM #03176868
MFR #08313 MOTOR LEAD PIGTAIL SPLICE 5316 5-8 KV NON-SHIELD 8-4 AWG FEED 10-4 AW

Mfr description
08313 MOTOR LEAD PIGTAIL SPLICE 5316
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.52/each

Specifications

Dimensions

  • Maximum Voltage Rating
    8000 V
  • Overall Length
    8.0 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • For Use With Connector Type
    Fiber Pigtail
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007083139
  • Material
    Resin With Plastic Epdm Rubber Mold
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    4 AWG
  • Minimum Wire Gauge
    10 AWG
  • Standards Met
    RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007083139
  • Voltage Rating
    5/8 kV
  • Wire Gauge Range
    10 to 4 AWG
  • Wire Range
    10 to 4 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)