Motion
08317 MOTOR PIGTAIL SPLICE 5300 1KV 1-HOLE LUG CONN14-10AWG FEED 16-12AWG

3M
08317 MOTOR PIGTAIL SPLICE 5300 1KV 1-HOLE LUG CONN14-10AWG FEED 16-12AWG

3M™ Motor Lead Pigtail Splice 5300, 1 kV, 1-Hole Lug Connection, Feeder: 14-10 AWG , Motor Lead: 16-1/0-AWG , 1/Case
MI ITEM #03176872
MFR #08317 MOTOR PIGTAIL SPLICE 5300 1KV 1-HOLE LUG CONN14-10AWG FEED 16-12AWG
List Price$107.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08317 MOTOR PIGTAIL SPLICE 5300 1KV 1-HOLE LUG CONN14-10AWG FEED 16-12AWG

3M™ Motor Lead Pigtail Splice 5300, 1 kV, 1-Hole Lug Connection, Feeder: 14-10 AWG , Motor Lead: 16-1/0-AWG , 1/Case
MI ITEM #03176872
MFR #08317 MOTOR PIGTAIL SPLICE 5300 1KV 1-HOLE LUG CONN14-10AWG FEED 16-12AWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.47/each for your price

Overview

Mfr description
08317 MOTOR PIGTAIL SPLICE 5300 1KV
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Voltage Rating
    1000 V
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • For Use With Connector Type
    One Hole Wire Lug
  • Wire Gauge Range
    16 to 12 AWG
  • Maximum Wire Gauge
    12 AWG
  • Minimum Wire Gauge
    16 AWG
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Copper Lug, Epdm Rubber Insulation
  • Maximum Temperature
    194 °F
  • Maximum Voltage Rating
    1000 V
  • Overall Length
    2.1 in
  • Standards Met
    CSA Approved, RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • Manufacturer Upc Number
    00054007083177
  • Wire Range
    16 to 12 AWG
  • UPC_NO
    00054007083177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought