Motion
08324 FIRE BARRIER RESTRICTING COLLAR 2"

3M
08324 FIRE BARRIER RESTRICTING COLLAR 2"

3M™ Fire Barrier Restricting Collar RC-1, 2 in, 1/case
MI ITEM #03176873
MFR #08324 FIRE BARRIER RESTRICTING COLLAR 2"
List Price$214.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08324 FIRE BARRIER RESTRICTING COLLAR 2"

3M™ Fire Barrier Restricting Collar RC-1, 2 in, 1/case
MI ITEM #03176873
MFR #08324 FIRE BARRIER RESTRICTING COLLAR 2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.26/each for your price

Overview

Mfr description
08324 FIRE BARRIER RESTRICTING COLLAR 2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps ensure secure installation of expandable firestop and proper closure during fire
  • Durable 28-gauge steel protects firestop material
  • Convenient roll is easily cut to size
  • Bendable tabs let installers anchor penetrations to slabs quickly and permanently
  • Use in conjunction with 3M™ Fire Barrier Wrap Strip FS-195+ or Ultra GS

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00054007083245
  • Minimum Order Quantity
    1
  • Overall Length
    25 ft
  • Overall Width
    2 in
  • Product Types
    Restricting Collar
  • UPC_NO
    00054007083245
  • Weight
    5.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text