Motion
08428 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 952K 18-14AWG

3M
08428 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 952K 18-14AWG

3M™ Scotchlok™ Female QuickSlide Disconnect, T-Tap Nylon Insulated Self-Stripping 952K, 18-14 AWG, 1000/case
MI ITEM #03176878
MFR #08428 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 952K 18-14AWG
List Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08428 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 952K 18-14AWG

3M™ Scotchlok™ Female QuickSlide Disconnect, T-Tap Nylon Insulated Self-Stripping 952K, 18-14 AWG, 1000/case
MI ITEM #03176878
MFR #08428 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 952K 18-14AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.32/each for your price

Overview

Mfr description
08428 SCOTCHLOK FEMALE QUICKSLIDE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon-insulated connector electrically taps into a wire in mid-span without cutting

Specifications

  • Connector Configuration
    Tap
  • Number Of Through Connections
    1
  • Number Of Tap Connections
    1
  • Tap Connection Type
    Insulation Displacement Crimp
  • Wire Gauge Range
    18 to 14 AWG
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Nylon
  • Insulation Color
    Blue
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    14 AWG
  • Additional Details
    Flame Retardant
  • Minimum Wire Gauge
    18 AWG
  • Color
    Blue
  • Manufacturer Upc Number
    00054007084280
  • Minimum Order Quantity
    1000
  • Product Types
    Disconnect
  • UPC_NO
    00054007084280
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought