Motion
08521 HEAT SHRINK THIN-WALL TUBING FP-301-3-BLACK-50' BLACK 50' LENGTH

3M
08521 HEAT SHRINK THIN-WALL TUBING FP-301-3-BLACK-50' BLACK 50' LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-3-Black-50', Black, 50 ft Length per spool, 50 ft/case
MI ITEM #03176884
MFR #08521 HEAT SHRINK THIN-WALL TUBING FP-301-3-BLACK-50' BLACK 50' LENGTH
Your Price$10.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08521 HEAT SHRINK THIN-WALL TUBING FP-301-3-BLACK-50' BLACK 50' LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-3-Black-50', Black, 50 ft Length per spool, 50 ft/case
MI ITEM #03176884
MFR #08521 HEAT SHRINK THIN-WALL TUBING FP-301-3-BLACK-50' BLACK 50' LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.68/ft(List $11.60)

Overview

Mfr description
08521 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Before Shrink Inside Diameter
    3 in
  • After Shrink Inside Diameter
    1-1/2 in
  • Shrink Ratio
  • Dimensions
    3" Dia. x 50 ft
  • Color
    Black
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Max Operating Temperature
    +135 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    1
  • Overall Length
    50 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00054007085218
  • UPC_NO
    00054007085218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought