Motion
08862 AIRPORT LIGHTING CONNECTOR SEALING KIT IAL-3 1 KV

3M
08862 AIRPORT LIGHTING CONNECTOR SEALING KIT IAL-3 1 KV

3M™ Airport Lighting Connector Sealing Kit IAL-3, 1 kV, 30/case
Mi Item #03176888
MFR #08862 AIRPORT LIGHTING CONNECTOR SEALING KIT IAL-3 1 KV
Price$47.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08862 AIRPORT LIGHTING CONNECTOR SEALING KIT IAL-3 1 KV

3M™ Airport Lighting Connector Sealing Kit IAL-3, 1 kV, 30/case
Mi Item #03176888
MFR #08862 AIRPORT LIGHTING CONNECTOR SEALING KIT IAL-3 1 KV

Mfr description
08862 AIRPORT LIGHTING CONNECTOR SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.46/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.38 in
  • Before Shrink Inside Diameter
    1.38 in
  • Weight
    0.314 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00054007088622
  • Package Quantity
    1
  • UPC_NO
    00054007088622
  • Voltage Rating
    16 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)