Motion
08887 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-6-BOX 12-6 AWG

3M
08887 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-6-BOX 12-6 AWG

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
MI ITEM #03176899
MFR #08887 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-6-BOX 12-6 AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08887 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-6-BOX 12-6 AWG

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
MI ITEM #03176899
MFR #08887 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-6-BOX 12-6 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08887 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Before Shrink Inside Diameter
    0.4 in
  • After Shrink Inside Diameter
    0.15 in
  • Shrink Ratio
  • Dimensions
    0.4 Dia. x 48
  • Color
    Black
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Max Operating Temperature
    +230 °F
  • Voltage Rating
    1000 V
  • Length
  • Material
    Polyolefin
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • UPC_NO
    00054007088875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought