Motion
08967 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-12- 8-1/0 AWG

3M
08967 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-12- 8-1/0 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0800, 8-1/0 AWG, Expanded/Recovered I.D. 0.80/0.20 in, 12 in Length, 100/case
MI ITEM #03176925
MFR #08967 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-12- 8-1/0 AWG
Your Price$21.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08967 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-12- 8-1/0 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0800, 8-1/0 AWG, Expanded/Recovered I.D. 0.80/0.20 in, 12 in Length, 100/case
MI ITEM #03176925
MFR #08967 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-12- 8-1/0 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.79/each(List $25.07)

Overview

Mfr description
08967 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Before Shrink Inside Diameter
    1.1 in
  • After Shrink Inside Diameter
    0.37 in
  • Shrink Ratio
  • Dimensions
    1.1" Dia. x 25 ft
  • Color
    Black
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Max Operating Temperature
    +230 °F
  • Voltage Rating
    1000 V
  • Length
  • Material
    Polyolefin
  • Overall Length
    12 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007089674
  • UPC_NO
    00054007089674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought