Motion
09065 TEMFLEX CORROSION PROTECTION TAPE 1100-PRINTED-2X100FT (51 MM X 30 5

3M
09065 TEMFLEX CORROSION PROTECTION TAPE 1100-PRINTED-2X100FT (51 MM X 30 5

3M™ Temflex™ Vinyl Corrosion Protection Tape 1100, 2 in x 100 ft, Printed, Black, 4 rolls/carton, 24 rolls/Case
MI ITEM #03176944
MFR #09065 TEMFLEX CORROSION PROTECTION TAPE 1100-PRINTED-2X100FT (51 MM X 30 5
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09065 TEMFLEX CORROSION PROTECTION TAPE 1100-PRINTED-2X100FT (51 MM X 30 5

3M™ Temflex™ Vinyl Corrosion Protection Tape 1100, 2 in x 100 ft, Printed, Black, 4 rolls/carton, 24 rolls/Case
MI ITEM #03176944
MFR #09065 TEMFLEX CORROSION PROTECTION TAPE 1100-PRINTED-2X100FT (51 MM X 30 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.49/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    1.156 lb
  • Width
    2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007090656
  • Minimum Order Quantity
    24
  • Operating Temperature Range
    +10 to +120 °F
  • Product Types
    Corrosion Protection Tapes
  • UPC_NO
    00054007090656

Overview

Mfr description
09065 TEMFLEX CORROSION PROTECTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable, rubber-resin adhesive offers optimized adherence
  • Comes in black color
  • Withstands a wide temperature range of 10 to 120 °F (-12 to 49 °C)
  • Printed
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought