Motion
09194 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC1/0-38RX STUD

3M
09194 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC1/0-38RX STUD

3M™ Scotchlok™ Large Gauge Ring Tongue, Copper Non-Insulated Seamless MC1/0-38RX, Stud Size 3/8, 100/Case
MI ITEM #03176955
MFR #09194 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC1/0-38RX STUD
List Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09194 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC1/0-38RX STUD

3M™ Scotchlok™ Large Gauge Ring Tongue, Copper Non-Insulated Seamless MC1/0-38RX, Stud Size 3/8, 100/Case
MI ITEM #03176955
MFR #09194 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC1/0-38RX STUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.52/each for your price

Overview

Mfr description
09194 SCOTCHLOK LG GA RING TONGUE COPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • 600V-rated for building wire
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    3/8 in
  • Wire Gauge Range
    Maximum of 1/0
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.1 in
  • Maximum Wire Gauge
    1/0 AWG
  • Overall Length
    1.84 in
  • Manufacturer Upc Number
    00054007091943
  • UPC_NO
    00054007091943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought