Motion
09205 SCOTCHLOK LARGE GAUGE BUTT CONN COPPER NON INSUL SEAMLESS MC2BCX 2AWG

3M
09205 SCOTCHLOK LARGE GAUGE BUTT CONN COPPER NON INSUL SEAMLESS MC2BCX 2AWG

3M™ Scotchlok™ Large Gauge Butt Connector, 2 AWG, 100/Case
MI ITEM #03176965
MFR #09205 SCOTCHLOK LARGE GAUGE BUTT CONN COPPER NON INSUL SEAMLESS MC2BCX 2AWG
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09205 SCOTCHLOK LARGE GAUGE BUTT CONN COPPER NON INSUL SEAMLESS MC2BCX 2AWG

3M™ Scotchlok™ Large Gauge Butt Connector, 2 AWG, 100/Case
MI ITEM #03176965
MFR #09205 SCOTCHLOK LARGE GAUGE BUTT CONN COPPER NON INSUL SEAMLESS MC2BCX 2AWG

Mfr description
09205 SCOTCHLOK LARGE GAUGE BUTT CONN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Barrel has stripes that help to indicate the wire range
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Length
    1.35 in
  • Outside Diameter
    0.44 in

Details

  • Color
    Brown
  • Color Code
    Brown
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007092056
  • Material
    Tin-Plated Copper
  • Maximum Wire Gauge
    2 AWG
  • Standards Met
    UL listed, CSA certified
  • UPC_NO
    00054007092056
  • Wire Gauge Range
    Maximum of 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)