Overview
Mfr description
09207 SCOTCHLOK LG GA BUTT CONN COPPER
- For industrial/occupational use only. Not for consumer sale or use.
- Barrel has stripes that help to indicate the wire range
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- UL Listed, and RoHS 2011/65/EU Compliant
Specifications
- Wire Gauge RangeMaximum of 1/0
- Compatible ConductorsCopper
- Connection TypeCrimp
- Contact MaterialCopper
- Contact PlatingTin
- Color CodePink
- Maximum Wire Gauge1/0 AWG
- Manufacturer Upc Number10054007092077
- UPC_NO10054007092077
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data