1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
09208 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC2/0BCX 2/0AWG
3M™ Scotchlok™ Large Gauge Butt Connector, Max. Temp. 347 °F (175 °C) for bare terminals, 100/Case
MI ITEM #
03176968
MFR #
09208 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC2/0BCX 2/0AWG
Price
$14.46
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Terminals and Wire Connectors
Butt Splice Connectors
3M 09208 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC2/0BCX 2/0AWG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
09208 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC2/0BCX 2/0AWG
3M™ Scotchlok™ Large Gauge Butt Connector, Max. Temp. 347 °F (175 °C) for bare terminals, 100/Case
MI ITEM #
03176968
MFR #
09208 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC2/0BCX 2/0AWG
Mfr description
09208 SCOTCHLOK LG GA BUTT CONN COPPER
For industrial/occupational use only. Not for consumer sale or use.
Barrel has stripes that help to indicate the wire range
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.46
/each
Add to Cart
Specifications
Details
Color Code
Black
Connection Type
Crimp
Contact Material
Copper
Manufacturer Upc Number
00054007092087
Maximum Wire Gauge
2/0 AWG
UPC_NO
00054007092087
Wire Gauge Range
Maximum of 2/0
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items