Motion
09209 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC3/0BCX 3/0AWG

3M
09209 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC3/0BCX 3/0AWG

3M™ Scotchlok™ Large Gauge Butt Connector, 3/0 AWG, 30/Case
MI ITEM #03176969
MFR #09209 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC3/0BCX 3/0AWG
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09209 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC3/0BCX 3/0AWG

3M™ Scotchlok™ Large Gauge Butt Connector, 3/0 AWG, 30/Case
MI ITEM #03176969
MFR #09209 SCOTCHLOK LG GA BUTT CONN COPPER NONINSUL SEAMLESS MC3/0BCX 3/0AWG

Mfr description
09209 SCOTCHLOK LG GA BUTT CONN COPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Barrel has stripes that help to indicate the wire range
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Length
    1.90 in
  • Outside Diameter
    0.61 in

Details

  • Color
    Orange
  • Color Code
    Orange
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007092094
  • Material
    Tin-Plated Copper
  • Maximum Wire Gauge
    3/0 AWG
  • Standards Met
    UL listed, CSA certified
  • UPC_NO
    00054007092094
  • Wire Gauge Range
    Maximum of 3/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)