Motion
09270 HEAT SHRINKABLE SPLICE KITHSJ-1 SLEEVE LENGTH 33"(84 MM)

3M
09270 HEAT SHRINKABLE SPLICE KITHSJ-1 SLEEVE LENGTH 33"(84 MM)

3M™ Heat Shrinkable Splice Kit HSJ-1, Sleeve Length 33 in (84 mm), 10/case
MI ITEM #03176975
MFR #09270 HEAT SHRINKABLE SPLICE KITHSJ-1 SLEEVE LENGTH 33"(84 MM)
List Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09270 HEAT SHRINKABLE SPLICE KITHSJ-1 SLEEVE LENGTH 33"(84 MM)

3M™ Heat Shrinkable Splice Kit HSJ-1, Sleeve Length 33 in (84 mm), 10/case
MI ITEM #03176975
MFR #09270 HEAT SHRINKABLE SPLICE KITHSJ-1 SLEEVE LENGTH 33"(84 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.77/each for your price

Overview

Mfr description
09270 HEAT SHRINKABLE SPLICE KITHSJ-1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with JCN cable splices
  • Rated for 15 to 35 kV applications
  • RoHS 2011/65/EU Compliant

Specifications

  • Voltage Rating
    15 kV
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with JCN cable splices • Rated for 15 to 35 kV applications • RoHS 2011/65/EU Compliant
  • Manufacturer Stock Number
    7000132399
  • Manufacturer Upc Number
    00054007092704
  • UPC_NO
    00054007092704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text