Motion
09392 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-E

3M
09392 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-E

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-E, 50/Case
MI ITEM #03176992
MFR #09392 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-E
List Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09392 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-E

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-E, 50/Case
MI ITEM #03176992
MFR #09392 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.50/each for your price

Overview

Mfr description
09392 SCOTCHCODE WIRE MARKER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
  • Can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C)

Specifications

  • Labeling Type
    Pre-Printed
  • Label Message
    E
  • Material
    Polyester Film
  • Color
    White
  • Product Line
    ScotchCode STR
  • Fits Wire Diameter
    6/0 to 24 AWG
  • Number Of Labels
    576
  • Temperature Range
    -40 to 250 °F
  • Manufacturer Upc Number
    10054007093920
  • UPC_NO
    10054007093920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text