Motion
09406 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-O

3M
09406 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-O

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-O, 50/Case
MI ITEM #03177005
MFR #09406 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-O
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09406 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-O

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-O, 50/Case
MI ITEM #03177005
MFR #09406 SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-O

Mfr description
09406 SCOTCHCODE WIRE MARKER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fits Wire Diameter
    6/0 to 24 AWG

Details

  • Color
    White
  • Label Message
    O
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    80610734289
  • Manufacturer Upc Number
    00054007094067
  • Material
    Polyester Film
  • Number Of Labels
    576
  • Product Line
    ScotchCode STR
  • Temperature Range
    -40 to 250 °F
  • UPC_NO
    00054007094067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)