Overview
Mfr description
09417 SCOTCHCODE WIRE MARKER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
- Can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C)
Specifications
- Labeling TypePre-Printed
- Label MessageW
- MaterialPolyester Film
- ColorWhite
- Product LineScotchCode STR
- Manufacturer Upc Number10054007094170
- UPC_NO10054007094170
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data