Motion
09468 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 50-UNPRINTED 3"X100'

3M
09468 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 50-UNPRINTED 3"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 3 in x 100 ft, Unprinted, Black, 16 rolls/Case
MI ITEM #03177032
MFR #09468 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 50-UNPRINTED 3"X100'
List Price$78.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09468 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 50-UNPRINTED 3"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 3 in x 100 ft, Unprinted, Black, 16 rolls/Case
MI ITEM #03177032
MFR #09468 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 50-UNPRINTED 3"X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.02/each for your price

Overview

Mfr description
09468 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
  • Comes in durable black PVC
  • Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Product Types
    Corrosion Protection Tapes
  • Backing Material
    PVC
  • Color
    Black
  • Length
    100 ft
  • Operating Temperature Range
    -55 to +175 °F
  • Width
    3 in
  • Manufacturer Upc Number
    00054007094685
  • UPC_NO
    00054007094685
  • Minimum Order Quantity
    16
  • Weight
    1.802 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought