Motion
09485 COLD SHRINK SILICONE INSULATOR 8443-2 TAPE WIRE UNISHIELD

3M
09485 COLD SHRINK SILICONE INSULATOR 8443-2 TAPE WIRE UNISHIELD

3M™ Cold Shrink Silicone Insulator 8443-2,Tape, Wire, Unishield, 0 - 600 V, Standard, 12/case
MI ITEM #03177036
MFR #09485 COLD SHRINK SILICONE INSULATOR 8443-2 TAPE WIRE UNISHIELD
List Price$38.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09485 COLD SHRINK SILICONE INSULATOR 8443-2 TAPE WIRE UNISHIELD

3M™ Cold Shrink Silicone Insulator 8443-2,Tape, Wire, Unishield, 0 - 600 V, Standard, 12/case
MI ITEM #03177036
MFR #09485 COLD SHRINK SILICONE INSULATOR 8443-2 TAPE WIRE UNISHIELD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.35/each for your price

Overview

Mfr description
09485 COLD SHRINK SILICONE INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible
  • Requires No Tools or Heat
  • Moisture-Tight Seal
  • UV Resistant
  • Suitable for Direct Buried Applications

Specifications

  • Adhesive Lined
    No
  • Dimensions
    0.68 x 1.4 in
  • After Shrink Inside Diameter
    0.27 in
  • Package Quantity
    12
  • Before Shrink Inside Diameter
    0.56 in
  • Color
    Gray
  • Operating Temperature Range
    -66 to 500 °F
  • Voltage Rating
    1 kV
  • Flame Retardant
    No
  • Material
    Silicone Rubber
  • Inner Diameter After Shrinking
    0.270 in
  • Inner Diameter Before Shrinking
    0.560 in
  • Length
    2 in
  • Max Operating Temperature
    +500 °F
  • Maximum Voltage Rating
    1000 V
  • Min Operating Temperature
    -66 °F
  • Shrink Ratio
    Not Rated
  • Shrink Tube Length
    2 in
  • Shrink Tube Material
    EPDM Rubber
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Cold Shrink Tubing
  • Shrink Tube Wall Type
    Medium Wall
  • Standards Met
    ANSI C119.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought