Motion
09917 COLD SHRINK INSULATOR 8429-6

3M
09917 COLD SHRINK INSULATOR 8429-6

3M™ Cold Shrink Insulator 8429-6, 10/case
MI ITEM #03177042
MFR #09917 COLD SHRINK INSULATOR 8429-6
List Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09917 COLD SHRINK INSULATOR 8429-6

3M™ Cold Shrink Insulator 8429-6, 10/case
MI ITEM #03177042
MFR #09917 COLD SHRINK INSULATOR 8429-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.84/each for your price

Overview

Mfr description
09917 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
  • Made of black EPDM rubber
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications

Specifications

  • Adhesive Lined
    No
  • Dimensions
    2.67 x 6 in
  • After Shrink Inside Diameter
    1.27 in
  • Package Quantity
    10
  • Before Shrink Inside Diameter
    2.67 in
  • Color
    Black
  • Operating Temperature Range
    -40 to 194 °F
  • Voltage Rating
    1 kV
  • Flame Retardant
    No
  • Material
    EPDM Rubber
  • Inner Diameter After Shrinking
    1.270 in
  • Inner Diameter Before Shrinking
    2.670 in
  • Length
    6 in
  • Maximum Voltage Rating
    1000 V
  • Shrink Ratio
    Not Rated
  • Shrink Tube Length
    6 in
  • Shrink Tube Material
    EPDM Rubber
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Cold Shrink Tubing
  • Shrink Tube Wall Type
    Medium Wall
  • Standards Met
    ANSI C119.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought