Motion
10042 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1X36YD 1"X36YD

3M
10042 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1X36YD 1"X36YD

Scotch® Vinyl Electrical Tape 22, 1 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
MI ITEM #03177072
MFR #10042 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1X36YD 1"X36YD
List Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10042 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1X36YD 1"X36YD

Scotch® Vinyl Electrical Tape 22, 1 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
MI ITEM #03177072
MFR #10042 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1X36YD 1"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.43/each for your price

Overview

Mfr description
10042 SCOTCH HVY DTY VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of durable PVC
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Dimensions
    1" x 36 yd
  • Width
    1 in
  • Thickness
    10 mil
  • Length
    36 yd
  • Color
    Black
  • Backing Material
    PVC
  • Adhesive Material
    Rubber
  • Operating Temperature Range
    +15 to +176 °F
  • Min Operating Temperature
    +15 °F
  • Max Operating Temperature
    +176 °F
  • Manufacturer Upc Number
    00054007100423
  • UPC_NO
    00054007100423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought