Motion
10059 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1-1/2X36YD 1 1/2"X36YD

3M
10059 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1-1/2X36YD 1 1/2"X36YD

Scotch® Vinyl Electrical Tape 22, 1-1/2 in x 36 yd, Black, 1 roll/carton, 12 rolls/Case
MI ITEM #03177073
MFR #10059 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1-1/2X36YD 1 1/2"X36YD
Price$86.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10059 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1-1/2X36YD 1 1/2"X36YD

Scotch® Vinyl Electrical Tape 22, 1-1/2 in x 36 yd, Black, 1 roll/carton, 12 rolls/Case
MI ITEM #03177073
MFR #10059 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1-1/2X36YD 1 1/2"X36YD

Mfr description
10059 SCOTCH HVY DTY VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.99/each

Specifications

Dimensions

  • Dimensions
    1-1/2" x 36 yd
  • Length
    36 yd
  • Thickness
    10 mil
  • Width
    1-1/2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007100591
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +15 °F
  • Operating Temperature Range
    +15 to +176 °F
  • UPC_NO
    00054007100591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)