Motion
10625 SCOTCHCAST INLINE SPLICE KIT 72-N2 0 - 600 KV

3M
10625 SCOTCHCAST INLINE SPLICE KIT 72-N2 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N2, 0 - 600 V, 10/Case
MI ITEM #03177093
MFR #10625 SCOTCHCAST INLINE SPLICE KIT 72-N2 0 - 600 KV
Your Price$172.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10625 SCOTCHCAST INLINE SPLICE KIT 72-N2 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N2, 0 - 600 V, 10/Case
MI ITEM #03177093
MFR #10625 SCOTCHCAST INLINE SPLICE KIT 72-N2 0 - 600 KV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.63/each(List $207.16)

Overview

Mfr description
10625 SCOTCHCAST INLINE SPLICE KIT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    22 to 10 AWG
  • Voltage Rating
    1 kV
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    22 AWG
  • Manufacturer Upc Number
    00054007106258
  • UPC_NO
    00054007106258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought