1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
10627 SCOTCHCAST INLINE SPLICE KIT 72-N3 CABLE O.D. RANGE 0.6251.50" 15
3M™ Scotchcast™ Inline Splice Kit 72-N3, Cable O.D. Range 0.625-1.50 in (15,9-38,1 mm), 10/Case
MI ITEM #
03177094
MFR #
10627 SCOTCHCAST INLINE SPLICE KIT 72-N3 CABLE O.D. RANGE 0.6251.50" 15
Price
$304.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Terminals and Wire Connectors
Butt Splice Connectors
3M 10627 SCOTCHCAST INLINE SPLICE KIT 72-N3 CABLE O.D. RANGE 0.6251.50" 15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
10627 SCOTCHCAST INLINE SPLICE KIT 72-N3 CABLE O.D. RANGE 0.6251.50" 15
3M™ Scotchcast™ Inline Splice Kit 72-N3, Cable O.D. Range 0.625-1.50 in (15,9-38,1 mm), 10/Case
MI ITEM #
03177094
MFR #
10627 SCOTCHCAST INLINE SPLICE KIT 72-N3 CABLE O.D. RANGE 0.6251.50" 15
Mfr description
10627 SCOTCHCAST INLINE SPLICE KIT
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$304
.08
/each
Add to Cart
Specifications
Details
Manufacturer Upc Number
00054007106272
Maximum Wire Gauge
10 AWG
Minimum Wire Gauge
22 AWG
UPC_NO
00054007106272
Voltage Rating
1 kV
Wire Gauge Range
22 to 10 AWG
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items