Motion
10629 SCOTCHCAST INLINE SPLICE KIT 72-N4 0 - 600 KV

3M
10629 SCOTCHCAST INLINE SPLICE KIT 72-N4 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N4, 0 - 600 V, 1/Case
MI ITEM #03177095
MFR #10629 SCOTCHCAST INLINE SPLICE KIT 72-N4 0 - 600 KV
Price$584.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10629 SCOTCHCAST INLINE SPLICE KIT 72-N4 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N4, 0 - 600 V, 1/Case
MI ITEM #03177095
MFR #10629 SCOTCHCAST INLINE SPLICE KIT 72-N4 0 - 600 KV

Mfr description
10629 SCOTCHCAST INLINE SPLICE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.50/each

Specifications

Details

  • Manufacturer Stock Number
    7000005909
  • Manufacturer Upc Number
    00054007106296
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00054007106296
  • Voltage Rating
    1 kV
  • Wire Gauge Range
    22 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)