Motion
2200-3.25X4.5IN

3M
2200-3.25X4.5IN

Scotch® 3-1/4" Electrical Insulation Tape - 3-1/4 in Width, 125 mil Thickness, 4-1/2 in lENGTH, PVC Backing Material, Rubber Adhsevie Material, 200 oz/in Strength, Black
Mi Item #03177103
MFR #2200-3.25X4.5IN
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2200-3.25X4.5IN

Scotch® 3-1/4" Electrical Insulation Tape - 3-1/4 in Width, 125 mil Thickness, 4-1/2 in lENGTH, PVC Backing Material, Rubber Adhsevie Material, 200 oz/in Strength, Black
Mi Item #03177103
MFR #2200-3.25X4.5IN

Mfr description
11008 SCOTCH VINYL MASTIC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing , pre-cut pad insulates, and seals out moisture for connections up to 600 volts
  • Provides protection against UV rays, abrasion, moisture and alkalis with its polyvinyl chloride backing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Thickness
    125 mil
  • Width
    3-1/4 in

Details

  • Adhesion Strength
    200 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    10054007110085
  • Operating Temperature Range
    0 to +100 °F
  • UPC_NO
    10054007110085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)