Motion
11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP F.R. YELLOW 12AWG SOLID/STRAND 10A

3M
11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP F.R. YELLOW 12AWG SOLID/STRAND 10A

3M™ Scotchlok™ Electrical IDC 562-BIN, Yellow, 12 AWG (solid/stranded), 10 AWG (stranded), 1000 /Case
MI ITEM #03177105
MFR #11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP F.R. YELLOW 12AWG SOLID/STRAND 10A
List Price$0.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP F.R. YELLOW 12AWG SOLID/STRAND 10A

3M™ Scotchlok™ Electrical IDC 562-BIN, Yellow, 12 AWG (solid/stranded), 10 AWG (stranded), 1000 /Case
MI ITEM #03177105
MFR #11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP F.R. YELLOW 12AWG SOLID/STRAND 10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.69/each for your price

Overview

Mfr description
11040 SCOTCHLOK ELECT IDC 562-BIN OR TAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Rated for 32V applications
  • Accommodates 18 to 14 AWG solid/stranded
  • RoHS 2011/65/EU Compliant

Specifications

  • Connector Configuration
    Run/Tap
  • Number Of Through Connections
    2
  • Number Of Tap Connections
    1
  • Tap Connection Type
    Insulation Displacement Crimp
  • Wire Gauge Range
    Maximum of 12
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Polypropylene
  • Insulation Color
    Yellow
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +90 °C
  • Maximum Wire Gauge
    12 AWG
  • Additional Details
    Flame Retardant
  • Color
    Yellow
  • Manufacturer Upc Number
    00054007110408
  • Minimum Order Quantity
    1000
  • Package Quantity
    1000
  • Product Types
    Connector
  • UPC_NO
    00054007110408
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought