1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
11602 SCOTCH ELECTRICAL GROUNDING BRAID 25 1/2"X15' (13 MM X 4 6 M)
25 GROUND BRAID 1/2 X15 FT
Mi Item #
03177115
MFR #
11602 SCOTCH ELECTRICAL GROUNDING BRAID 25 1/2"X15' (13 MM X 4 6 M)
Price
$353.65
/each
Qty
Add to Cart
Previous Page
Home
3M 11602 SCOTCH ELECTRICAL GROUNDING BRAID 25 1/2"X15' (13 MM X 4 6 M)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
11602 SCOTCH ELECTRICAL GROUNDING BRAID 25 1/2"X15' (13 MM X 4 6 M)
25 GROUND BRAID 1/2 X15 FT
Mi Item #
03177115
MFR #
11602 SCOTCH ELECTRICAL GROUNDING BRAID 25 1/2"X15' (13 MM X 4 6 M)
Mfr description
11602 SCOTCH ELECTRICAL GROUNDING BRAID
For industrial/occupational use only. Not for consumer sale or use.
240 strands of #30 AWG is the approximate equivelant to #6 AWG wire
Ideal for grounding shiled power cable and cable accessories
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$353
.65
/each
Add to Cart
Specifications
Details
Max Operating Temperature
+130 °C
Min Operating Temperature
0 °C
Operating Temperature Range
0 to +130 °C
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items