Motion
11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-14 2/0 AWG STRANDED

3M
11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-14 2/0 AWG STRANDED

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-14, (2/0 AWG stranded, 2/0 AWG stranded, 10 /Case
MI ITEM #03177149
MFR #11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-14 2/0 AWG STRANDED
List Price$139.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-14 2/0 AWG STRANDED

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-14, (2/0 AWG stranded, 2/0 AWG stranded, 10 /Case
MI ITEM #03177149
MFR #11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-14 2/0 AWG STRANDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.22/each for your price

Overview

Mfr description
11848 SCOTCHCAST MULTI-MOLD RESIN SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    00 to 0000 AWG
  • Voltage Rating
    1 kV
  • Maximum Wire Gauge
    0000 AWG
  • Minimum Wire Gauge
    00 AWG
  • Manufacturer Upc Number
    00054007118480
  • UPC_NO
    00054007118480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text