Motion
11902 RATCHET TOOL TR-482

3M
11902 RATCHET TOOL TR-482

3M™ Scotchlok™ Hardened Steel Ratchet Tool TR-482, 1/Case
MI ITEM #03177153
MFR #11902 RATCHET TOOL TR-482
Price$990.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11902 RATCHET TOOL TR-482

3M™ Scotchlok™ Hardened Steel Ratchet Tool TR-482, 1/Case
MI ITEM #03177153
MFR #11902 RATCHET TOOL TR-482

Mfr description
11902 RATCHET TOOL TR-482
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simultaneously crimps the barrel and insulation grip on insulated terminals and connectors
  • Features a terminal locator for proper insertion of the conductor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$990.62/each

Specifications

Details

  • Connector Type
    Insulated Terminal
  • Handle Style
    Plastic Grip
  • Material
    Steel
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)