Motion
11980 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31068 -35KV 600 KCMIL GREEN

3M
11980 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31068 -35KV 600 KCMIL GREEN

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31068, up to 35 kV, 600 kcmil, Green, 6/Case
Mi Item #03177164
MFR #11980 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31068 -35KV 600 KCMIL GREEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11980 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31068 -35KV 600 KCMIL GREEN

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31068, up to 35 kV, 600 kcmil, Green, 6/Case
Mi Item #03177164
MFR #11980 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31068 -35KV 600 KCMIL GREEN

Mfr description
11980 SCOTCHLOK COPPER 1 HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.12 in
  • Stud Size
    1/2 in
  • Weight
    0.751 lb

Details

  • Color
    Green
  • Color Code
    Green
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007119807
  • Maximum Wire Gauge
    600 kcmil
  • Minimum Order Quantity
    6
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • UPC_NO
    00054007119807
  • Wire Gauge Range
    Maximum of 600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)