Motion
12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG

3M
12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG

12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG
MI ITEM #03177170
MFR #12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG

12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG
MI ITEM #03177170
MFR #12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12204 PARALLEL CLAMP CP-1 UPTO 35KV 6AWG
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    6 to 2/0 AWG
  • Compatible Conductors
    Aluminum, Copper
  • Contact Material
    Aluminum
  • Voltage Rating
    35 kV
  • Maximum Wire Gauge
    2/0 AWG
  • Minimum Wire Gauge
    6 AWG
  • UPC_NO
    00054007122043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text