Motion
12263 MOTOR PIGTAIL SPLICE 5301 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M
12263 MOTOR PIGTAIL SPLICE 5301 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M™ Motor Lead Pigtail Splice 5301, 1 kV, 1-Hole Lug Connection, Feeder: 10-4 AWG , Motor Lead: 12-4 AWG , 1/Case
MI ITEM #03177171
MFR #12263 MOTOR PIGTAIL SPLICE 5301 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG
Your Price$163.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12263 MOTOR PIGTAIL SPLICE 5301 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M™ Motor Lead Pigtail Splice 5301, 1 kV, 1-Hole Lug Connection, Feeder: 10-4 AWG , Motor Lead: 12-4 AWG , 1/Case
MI ITEM #03177171
MFR #12263 MOTOR PIGTAIL SPLICE 5301 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$163.78/each(List $168.97)

Overview

Mfr description
12263 MOTOR PIGTAIL SPLICE 5301 1 KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Splices motor lead cables to incoming feeder cables
  • Designed to use with copper compression, 1-hole lugs
  • Slip-on lug cover is made of durable EPDM rubber
  • For pigtail (stub) connections at 1000V or less
  • Includes 3 each of pigtail lug covers, mastic sealing strips, and tubes of silicone grease, plus an instruction sheet
  • CSA Certified and RoHS 2011/65/EU Compliant‎

Specifications

  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Voltage Rating
    1000 V
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • For Use With Connector Type
    One Hole Wire Lug
  • Wire Gauge Range
    14 to 4 AWG
  • Maximum Wire Gauge
    4 AWG
  • Minimum Wire Gauge
    14 AWG
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Splices motor lead cables to incoming feeder cables • Designed to use with copper compression, 1-hole lugs • Slip-on lug cover is made of durable EPDM rubber • For pigtail (stub) connections at 1000V or less • Includes 3 each of pigtail lug covers, mastic sealing strips, and tubes of silicone grease, plus an instruction sheet • CSA Certified and RoHS 2011/65/EU Compliant‎
  • Material
    Copper Lug, Epdm Rubber Insulation
  • Maximum Temperature
    194 °F
  • Maximum Voltage Rating
    1000 V
  • Overall Length
    4.0 in
  • Standards Met
    CSA Approved, RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • Manufacturer Upc Number
    00054007122630
  • Wire Range
    12 to 4 AWG
  • UPC_NO
    00054007122630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought