Motion
12269 MOTOR PIGTAIL SPLICE 5313 1KV 1-HOLE LUG 1/0AWG-250 KCMIL FEED 2AWG

3M
12269 MOTOR PIGTAIL SPLICE 5313 1KV 1-HOLE LUG 1/0AWG-250 KCMIL FEED 2AWG

3M™ Motor Lead Inline Pigtail Splice 5313, 1 kV, 1/0 AWG-250 kcmil (feeder), AWG-500 kcmil (motor lead), 1/case
MI ITEM #03177177
MFR #12269 MOTOR PIGTAIL SPLICE 5313 1KV 1-HOLE LUG 1/0AWG-250 KCMIL FEED 2AWG
List Price$385.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12269 MOTOR PIGTAIL SPLICE 5313 1KV 1-HOLE LUG 1/0AWG-250 KCMIL FEED 2AWG

3M™ Motor Lead Inline Pigtail Splice 5313, 1 kV, 1/0 AWG-250 kcmil (feeder), AWG-500 kcmil (motor lead), 1/case
MI ITEM #03177177
MFR #12269 MOTOR PIGTAIL SPLICE 5313 1KV 1-HOLE LUG 1/0AWG-250 KCMIL FEED 2AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.60/each for your price

Overview

Mfr description
12269 MOTOR PIGTAIL SPLICE 5313 1KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with copper compression, 1 or 2 hole lugs
  • Has a durable EPDM rubber construction

Specifications

  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Voltage Rating
    1 kV
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • For Use With Connector Type
    Inline
  • Wire Gauge Range
    250 kcmil to 2 AWG
  • Maximum Wire Gauge
    2 AWG
  • Minimum Wire Gauge
    250 kcmil
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with copper compression, 1 or 2 hole lugs • Has a durable EPDM rubber construction
  • Manufacturer Upc Number
    00054007122692
  • UPC_NO
    00054007122692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought